

€11.04/ pieceexcl. VAT
€13.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 30 mm |
Outer Diameter | 37 mm |
Width | 26 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€7.54/ pieceexcl. VAT
€9.12incl. VAT
Estimated delivery date - 11/11/2026