

€9.55/ pieceexcl. VAT
€11.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 30 mm |
Outer Diameter | 37 mm |
Width | 20 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€6.49/ pieceexcl. VAT
€7.85incl. VAT
Estimated delivery date - 11/11/2026