SKF

SKF Drawn cup needle roller bearing open end caged Single row Open HK 2526

  • ERIKS:23765710
  • Manufacturer:7316577114310
Image 1
Drawn Cup Needle Roller Bearing. A single row needle roller and cage assembly with a thin walled drawn outer cup and open ends.
Save to list

€9.88/ pieceexcl. VAT

€11.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HK
Inner Diameter
25 mm
Outer Diameter
32 mm
Width
26 mm
with Lubrication hole
No
Execution
caged
Number of rows
Single row
Sealing
Open
Alternatives

€6.73/ pieceexcl. VAT

€8.14incl. VAT

1 In stock - Estimated delivery date 09/11/2026