

€8.41/ pieceexcl. VAT
€10.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€5.48/ pieceexcl. VAT
€6.63incl. VAT
10 In stock - Estimated delivery date 09/11/2026