

€11.00/ pieceexcl. VAT
€13.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 10 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€6.15/ pieceexcl. VAT
€7.44incl. VAT
Estimated delivery date - 11/11/2026