

€7.29/ pieceexcl. VAT
€8.82incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 16 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€4.96/ pieceexcl. VAT
€6.00incl. VAT
72 In stock - Estimated delivery date 06/11/2026