SKF

SKF Drawn cup needle roller bearing open end caged Single row Open HK 1516

  • ERIKS:23765684
  • Manufacturer:7316577010339
Image 1
Drawn Cup Needle Roller Bearing. A single row needle roller and cage assembly with a thin walled drawn outer cup and open ends.
Save to list

€6.31/ pieceexcl. VAT

€7.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HK
Inner Diameter
15 mm
Outer Diameter
21 mm
Width
16 mm
with Lubrication hole
No
Execution
caged
Number of rows
Single row
Sealing
Open
Alternatives

€4.51/ pieceexcl. VAT

€5.46incl. VAT

Estimated delivery date - 11/11/2026