

€5.90/ pieceexcl. VAT
€7.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€4.41/ pieceexcl. VAT
€5.34incl. VAT
100 In stock - Estimated delivery date 06/11/2026