

€5.34/ pieceexcl. VAT
€6.46incl. VAT
Estimated delivery date - 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 12 mm |
Outer Diameter | 16 mm |
Width | 10 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€4.05/ pieceexcl. VAT
€4.90incl. VAT
4378 In stock - Estimated delivery date 26/10/2026