

€5.04/ pieceexcl. VAT
€6.10incl. VAT
79 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€3.82/ pieceexcl. VAT
€4.62incl. VAT
Estimated delivery date - 18/11/2026