SKF

SKF Drawn cup needle roller bearing open end caged Single row Open HK 0912

  • ERIKS:23765673
  • Manufacturer:7316577112590
Image 1
Drawn Cup Needle Roller Bearing. A single row needle roller and cage assembly with a thin walled drawn outer cup and open ends.
Save to list

€5.04/ pieceexcl. VAT

€6.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HK
Inner Diameter
9 mm
Outer Diameter
13 mm
Width
12 mm
with Lubrication hole
No
Execution
caged
Number of rows
Single row
Sealing
Open
Alternatives

€3.82/ pieceexcl. VAT

€4.62incl. VAT

857 In stock - Estimated delivery date 09/11/2026