

€5.08/ pieceexcl. VAT
€6.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 9 mm |
Outer Diameter | 13 mm |
Width | 10 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€3.80/ pieceexcl. VAT
€4.60incl. VAT
Estimated delivery date - 11/11/2026