

€4.87/ pieceexcl. VAT
€5.89incl. VAT
30 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 7 mm |
Outer Diameter | 11 mm |
Width | 9 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€3.68/ pieceexcl. VAT
€4.45incl. VAT
Estimated delivery date - 28/10/2026