

€4.82/ pieceexcl. VAT
€5.83incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€3.66/ pieceexcl. VAT
€4.43incl. VAT
26 In stock - Estimated delivery date 09/11/2026