SKF

SKF Drawn cup needle roller bearing open end caged Single row Double sealed HK 4020.2RS

  • ERIKS:24003501
  • Manufacturer:7316577710130
Image 1
Image 2
Image 1
Image 2
Drawn Cup Needle Roller Bearing. A single row needle roller and cage assembly with a thin walled drawn outer cup and open ends. Fitted with a lip seal on both sides.
Save to list

€18.08/ pieceexcl. VAT

€21.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HK..2RS
Inner Diameter
40 mm
Outer Diameter
47 mm
Width
20 mm
with Lubrication hole
No
Execution
caged
Number of rows
Single row
Sealing
Double sealed