




€14.43/ pieceexcl. VAT
€17.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK..2RS |
Inner Diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Double sealed |
€9.95/ pieceexcl. VAT
€12.04incl. VAT
Estimated delivery date - 11/11/2026