




€10.15/ pieceexcl. VAT
€12.28incl. VAT
39 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK..2RS |
Inner Diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 16 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Double sealed |