




€9.45/ pieceexcl. VAT
€11.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK..2RS |
Inner Diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 16 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Double sealed |
€6.16/ pieceexcl. VAT
€7.45incl. VAT
Estimated delivery date - 12/11/2026