




€7.80/ pieceexcl. VAT
€9.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK..2RS |
Inner Diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 14 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Double sealed |
€5.38/ pieceexcl. VAT
€6.51incl. VAT
50 In stock - Estimated delivery date 09/11/2026