




€7.66/ pieceexcl. VAT
€9.27incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK..2RS |
Inner Diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Double sealed |
€5.57/ pieceexcl. VAT
€6.74incl. VAT
1 In stock - Estimated delivery date 09/11/2026