




€10.09/ pieceexcl. VAT
€12.21incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BK |
Inner Diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 20 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€7.70/ pieceexcl. VAT
€9.32incl. VAT
Estimated delivery date - 18/11/2026