




€5.93/ pieceexcl. VAT
€7.18incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BK |
Inner Diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€3.74/ pieceexcl. VAT
€4.53incl. VAT
Estimated delivery date - 11/11/2026