




€6.61/ pieceexcl. VAT
€8.00incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BK |
Inner Diameter | 5 mm |
Outer Diameter | 9 mm |
Width | 9 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€3.69/ pieceexcl. VAT
€4.46incl. VAT
Estimated delivery date - 10/11/2026