SKF

SKF Double-row spherical roller bearing Cylindrical bore Solid Oil 22218 E/W64

  • ERIKS:13196008
  • Manufacturer:7316571560014
Image 1
Spherical roller bearings have two rows of rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis. Therefore, the bearings are self-aligning and insensitive to misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection. Spherical roller bearings are designed to accommodate heavy radial loads, as well as heavy axial loads in both directions.

Spherical roller bearings with Solid Oil
Solid Oil bearings are designed for relubrication-free operation and are ideal for use in applications where high levels of moisture and incidental contact with water and other contaminants are real issues. These bearings are lubricated with oil encapsulated in a polymer. During operation, the oil is continuously released to lubricate the bearing. Bearings with Solid Oil are lubricated for the life of the bearing and cannot be relubricated. Solid Oil bearings may operate in temperatures of up to 85°C and at moderate speeds.

Solid Oil variants
Standard variant (designation suffix W64) contains a high-quality synthetic oil meets the needs of most applications.Food-grade variant (designation suffix W64F) contains an oil registered by NSF as a category H1 meets the needs of food applications.
Save to list

€746.22/ pieceexcl. VAT

€902.93incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
40 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Execution
Solid Oil
Number of rows
2
Static load rating
375 kN
Dynamic load rating
331 kN
Limiting speed
320 rpm