SKF

SKF Double-row spherical roller bearing Cylindrical bore 24164 CC/W33

  • ERIKS:23756473
  • Manufacturer:7316577119810
Image 1
Overview This spherical roller bearing accommodates heavy loads and misalignment in demanding industrial environments. Its self-aligning design minimises friction and temperature increase under shaft deflections. Relubrication features support extended service intervals optimising operational reliability. The bearing operates within a modular system compatible with various housings and sleeves. Features
  • Self-aligning construction compensates shaft misalignment reducing maintenance needs
  • High load carrying capacity supports demanding applications minimising downtime risk
  • Relubrication feature ensures consistent performance extending bearing service life
  • Low friction design lowers energy consumption assisting in thermal management
  • Sheet metal cage provides stability during high-speed operation preserving component integrity
Application & Usage
  • Used with modular housings and sleeves in heavy machinery
  • Ideal for supporting rotating shafts in mining and aggregate equipment
  • Compatible with large industrial fans and material handling systems
Save to list

€11,274.45/ pieceexcl. VAT

€13,642.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
320 mm
Outer Diameter
540 mm
Width
218 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
7100 kN
Dynamic load rating
4395 kN
Limiting speed
700 rpm
Reference speed
500 rpm
Fatigue load limit
510 kN
Weight
200 kg
Weight
442 lb