SKF

SKF Double-row spherical roller bearing Cylindrical bore 24160 CC/W33

  • ERIKS:23756468
  • Manufacturer:7316577119797
Image 1
Overview This spherical roller bearing features a cylindrical bore and sheet metal cage supporting heavy loads in both directions. Its self-aligning design accommodates shaft misalignment and deflections with minimal friction or temperature increase. The bearing includes relubrication features and is engineered for a long service life. It can be integrated into modular systems with housings sleeves and nuts. Features
  • Self-aligning capability reduces downtime by compensating for shaft misalignment
  • Relubrication features enable extended operational life and consistent performance
  • High load carrying capacity supports demanding industrial applications and heavy machinery
  • Low friction design minimises energy loss and reduces operating temperatures
  • Sheet metal cage construction ensures durability and reliable roller guidance
Application & Usage
  • Used with modular systems incorporating housings and mounting accessories
  • Ideal for heavy industrial conveyors and processing equipment
  • Compatible with applications requiring misalignment tolerance and high load support
Save to list

€9,774.60/ pieceexcl. VAT

€11,827.27incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
300 mm
Outer Diameter
500 mm
Width
200 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
6300 kN
Dynamic load rating
3876 kN
Limiting speed
800 rpm
Reference speed
560 rpm
Fatigue load limit
465 kN
Weight
157 kg
Weight
347 lb