SKF

SKF Double-row spherical roller bearing Cylindrical bore 24156 CC/W33

  • ERIKS:23756464
  • Manufacturer:7316577119773
Image 1
Overview This spherical roller bearing is designed for high load capacity applications with self-aligning capability. It accommodates misalignment and shaft deflections minimising friction and temperature increases. The sheet metal cage construction ensures robust retention of rolling elements. Relubrication features allow for extended operational life supporting heavy-duty industrial requirements. The bearing is intended for modular systems including compatibility with housings sleeves and nuts. Features
  • Self-aligning design compensates for shaft deflections and mounting errors reducing downtime
  • High dynamic and static load ratings enable reliable performance under heavy loads
  • Relubrication features allow for extended service intervals lowering maintenance frequency
  • Sheet metal cage construction provides durability in demanding operational environments
Application & Usage
  • Used with modular bearing housings for heavy industrial machinery
  • Ideal for applications requiring high load resistance and misalignment accommodation
  • Compatible with mining equipment
  • paper mills
  • and large gearboxes
Save to list

€6,961.20/ pieceexcl. VAT

€8,423.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
280 mm
Outer Diameter
460 mm
Width
180 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
5100 kN
Dynamic load rating
3183 kN
Limiting speed
900 rpm
Reference speed
630 rpm
Fatigue load limit
415 kN
Weight
117 kg
Weight
257 lb