SKF

SKF Double-row spherical roller bearing Cylindrical bore 24148 CC/W33

  • ERIKS:23756458
  • Manufacturer:7316577654700
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is designed to accommodate heavy radial and axial loads in challenging environments. Its self-aligning capability manages misalignment and shaft deflections without increasing friction. The inclusion of relubrication features extends service life and supports reliable operation. Manufactured by SKF this component offers low friction and increased wear resistance for demanding modular systems. Features
  • Self-aligning design compensates for shaft deflection ensuring reliable operation under misalignment
  • Relubrication features extend service life reducing maintenance frequency and downtime
  • High load carrying capacity supports demanding applications with substantial radial and axial forces
  • Sheet metal cage construction provides durability in harsh operating environments increasing bearing longevity
  • Low friction design minimises temperature rise improving efficiency in continuous operation
Application & Usage
  • Ideal for modular bearing systems using housings sleeves and nuts
  • Used with heavy-duty industrial machinery requiring robust load management
  • Compatible with equipment subjected to frequent shaft misalignment or deflection
Save to list

€3,793.44/ pieceexcl. VAT

€4,590.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
240 mm
Outer Diameter
400 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
3900 kN
Dynamic load rating
2489 kN
Limiting speed
1100 rpm
Reference speed
750 rpm
Fatigue load limit
315 kN
Weight
80.3 kg
Weight
177 lb
Alternatives

€5,440.63/ pieceexcl. VAT

€6,583.16incl. VAT

Estimated delivery date - 11/11/2026