SKF

SKF Double-row spherical roller bearing Cylindrical bore 24148 CC/C4W33

  • ERIKS:11618036
  • Manufacturer:7316576658747
Image 1
Overview This spherical roller bearing is designed for heavy-duty applications requiring high load capacity and misalignment accommodation. The bearing features a 240 mm bore and 400 mm outer diameter supporting demanding operational environments. Its relubrication capability enhances service life and reliability. A robust sheet metal cage ensures appropriate roller guidance under load. The product offers low friction performance with increased wear resistance. Features
  • Relubrication feature extends operational lifespan by maintaining optimal lubrication conditions
  • Sheet metal cage allows stable roller separation reducing heat generation during operation
  • C4 radial internal clearance enables compensation for shaft deflections under heavy loads
  • Self-aligning design accommodates misalignment minimising premature bearing failures
  • High load carrying capacity supports demanding industrial requirements in both radial and axial directions
Application & Usage
  • Used with heavy industrial gearboxes requiring misalignment tolerance
  • Ideal for modular bearing housings in mining and aggregates
  • Compatible with shaft arrangements in large-scale mechanical drives
Save to list

€3,793.44/ pieceexcl. VAT

€4,590.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
240 mm
Outer Diameter
400 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
3900 kN
Dynamic load rating
2489 kN
Limiting speed
1100 rpm
Reference speed
750 rpm
Weight
80.3 kg
Weight
177 lb