






€3,343.62/ pieceexcl. VAT
€4,045.78incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Spherical Roller Bearing |
Inner Diameter | 220 mm |
Outer Diameter | 370 mm |
Width | 150 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3350 kN |
Dynamic load rating | 2197 kN |
Limiting speed | 1200 rpm |
Reference speed | 850 rpm |
Fatigue load limit | 285 kN |
Weight | 64.7 kg |
Weight | 143 lb |
€4,575.29/ pieceexcl. VAT
€5,536.10incl. VAT
Estimated delivery date - 11/11/2026