SKF

SKF Double-row spherical roller bearing Cylindrical bore 24140 CC/W33

  • ERIKS:23756449
  • Manufacturer:7316577005045
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is engineered to handle heavy loads in both directions. The design accommodates shaft misalignment and deflections without significant friction or temperature rise. Relubrication features are integrated for extended operational reliability. The bearing is compatible with modular systems incorporating housings sleeves and nuts. Features
  • Handles heavy axial and radial loads ensuring operational stability in demanding environments
  • Accommodates shaft misalignment minimising risk of premature wear and unplanned downtime
  • Integrated relubrication feature supports extended service intervals and reduced maintenance costs
  • Low friction performance promotes longer service life and energy efficiency in continuous operation
  • Sheet metal cage construction offers durability under intensive load and vibration conditions
Application & Usage
  • Used with industrial gearboxes for consistent load accommodation
  • Ideal for conveyor systems requiring self-aligning bearing solutions
  • Compatible with large electric motors in process automation
Save to list

€2,546.95/ pieceexcl. VAT

€3,081.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
200 mm
Outer Diameter
340 mm
Width
140 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
2800 kN
Dynamic load rating
1865 kN
Limiting speed
1400 rpm
Reference speed
1000 rpm
Fatigue load limit
232 kN
Weight
51.2 kg
Weight
113 lb
Alternatives

€3,402.32/ pieceexcl. VAT

€4,116.81incl. VAT

Estimated delivery date - 11/11/2026