SKF

SKF Double-row spherical roller bearing Cylindrical bore 24138 CC/C4W33

  • ERIKS:24002176
  • Manufacturer:7316570176025
Image 1
Overview This spherical roller bearing accommodates heavy loads in both directions and supports self-alignment. It is designed to handle misalignment and shaft deflections while maintaining low friction. Relubrication features are included enhancing operational reliability. The bearing is compatible with modular systems and offers increased wear resistance. Features
  • Relubrication feature enables extended service life and reduced maintenance requirements
  • Accommodates shaft misalignment to prevent premature bearing failure and downtime
  • Sheet metal cage ensures stable roller guidance for consistent load distribution
  • High load carrying capacity supports demanding industrial environments and heavy machinery
  • Low friction operation minimises heat generation and improves energy efficiency
Application & Usage
  • Used with modular bearing housings
  • sleeves and nut assemblies
  • Ideal for heavy-duty conveyor systems in material processing plants
  • Compatible with equipment requiring self-aligning bearings for stability
Save to list

€2,473.59/ pieceexcl. VAT

€2,993.04incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
190 mm
Outer Diameter
320 mm
Width
128 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
2500 kN
Dynamic load rating
1652 kN
Limiting speed
1500 rpm
Reference speed
1100 rpm
Weight
41.2 kg
Weight
90.9 lb
Alternatives

€3,279.62/ pieceexcl. VAT

€3,968.34incl. VAT

Estimated delivery date - 11/11/2026