SKF

SKF Double-row spherical roller bearing Cylindrical bore 24134 CC/W33

  • ERIKS:23756435
  • Manufacturer:7316577004925
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing features a 170 mm bore and a 280 mm outer diameter. Its sheet metal cage and cylindrical bore support heavy loads in both directions. The bearing accommodates misalignment and shaft deflections with minimal friction increase. Relubrication features and a two-row design enhance operating life and reliability. Features
  • Relubrication feature extends service intervals and reduces unexpected downtime for users
  • Self-aligning capability compensates for shaft misalignment preventing premature bearing failure
  • High load carrying capacity supports demanding applications reducing the risk of overload damage
  • Low friction operation minimises heat generation enhancing energy efficiency in machinery
  • Sheet metal cage construction provides durability under heavy usage environments increasing reliability
Application & Usage
  • Used with modular bearing housings for large industrial assemblies
  • Ideal for heavy conveyor systems requiring consistent performance
  • Compatible with mining equipment exposed to vibration and misalignment
Save to list

€1,836.18/ pieceexcl. VAT

€2,221.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
170 mm
Outer Diameter
280 mm
Width
109 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1860 kN
Dynamic load rating
1270 kN
Limiting speed
1800 rpm
Reference speed
1200 rpm
Fatigue load limit
170 kN
Weight
26.2 kg
Weight
57.7 lb
Alternatives

€2,110.44/ pieceexcl. VAT

€2,553.63incl. VAT

Estimated delivery date - 11/11/2026