SKF

SKF Double-row spherical roller bearing Cylindrical bore 24134 CC/C3W33

  • ERIKS:23756434
  • Manufacturer:7316577004901
Image 1
Overview This spherical roller bearing is engineered for heavy loads and self-aligning performance. The design minimises friction and heat generation during operation. Relubrication features support extended service life and reliability. It accommodates misalignment and shaft deflections effectively. The bearing is suitable for use in modular systems with housings sleeves and nuts. Features
  • Self-aligning design compensates for misalignment reducing risk of premature failure
  • Relubrication features enable easier maintenance and support longer bearing service life
  • Sheet metal cage construction provides robust support for heavy load applications
  • High load carrying capacity allows operation in demanding industrial environments
  • Low friction operation helps lower operating temperature and energy consumption
Application & Usage
  • Used with modular bearing systems in heavy industrial settings
  • Ideal for shafts subject to deflection or misalignment
  • Compatible with applications requiring frequent maintenance access
Save to list

€1,836.18/ pieceexcl. VAT

€2,221.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
170 mm
Outer Diameter
280 mm
Width
109 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1860 kN
Dynamic load rating
1270 kN
Limiting speed
1800 rpm
Reference speed
1200 rpm
Weight
26.2 kg
Weight
57.7 lb
Alternatives

€2,110.44/ pieceexcl. VAT

€2,553.63incl. VAT

Estimated delivery date - 11/11/2026