SKF

SKF Double-row spherical roller bearing Cylindrical bore 24132 CC/W33

  • ERIKS:23756431
  • Manufacturer:7316577004888
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing features a 160mm bore and a 270mm outer diameter designed for heavy load accommodation in both directions. The self-aligning capability supports misalignment and shaft deflections minimising friction and temperature rise. Integrated relubrication features extend service intervals and reliability. Constructed with a sheet metal cage it offers increased wear resistance and is suitable for modular assembly. Features
  • Self-aligning design compensates for shaft misalignment and deflection to reduce maintenance needs
  • High load carrying capacity supports demanding applications with improved operational safety
  • Relubrication feature extends bearing life and minimises unplanned downtime
  • Low friction construction reduces energy consumption and operational costs
  • Sheet metal cage construction increases wear resistance for longer service intervals
Application & Usage
  • Used with modular bearing housings and sleeves in heavy machinery
  • Ideal for conveyor systems requiring frequent load adjustments
  • Compatible with industrial drives exposed to shaft misalignment
Save to list

€1,698.64/ pieceexcl. VAT

€2,055.35incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
160 mm
Outer Diameter
270 mm
Width
109 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1760 kN
Dynamic load rating
1227 kN
Limiting speed
1900 rpm
Reference speed
1300 rpm
Fatigue load limit
163 kN
Weight
24.8 kg
Weight
54.7 lb
Alternatives

€1,849.81/ pieceexcl. VAT

€2,238.27incl. VAT

Estimated delivery date - 11/11/2026