SKF

SKF Double-row spherical roller bearing Cylindrical bore 24128 CC/W33

  • ERIKS:23756422
  • Manufacturer:7316577016492
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing features a cylindrical bore and is designed for heavy loads in both directions. The product accommodates misalignment and shaft deflections with minimal increase in friction. Its sheet metal cage and relubrication features contribute to enhanced service life and wear resistance. The bearing is suitable for integration in modular systems with housings sleeves and nuts. Features
  • Cylindrical bore simplifies mounting and ensures precise shaft fitment
  • Relubrication feature extends service life by enabling periodic maintenance
  • Sheet metal cage enhances durability under high load operating conditions
  • Accommodates misalignment reducing risk of premature bearing failure
  • High load capacity supports demanding industrial applications with consistent performance
Application & Usage
  • Used with modular bearing units in heavy-duty processing lines
  • Ideal for mounting in shaft assemblies with frequent misalignment
  • Compatible with equipment requiring regular lubrication access
Save to list

€1,180.93/ pieceexcl. VAT

€1,428.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
140 mm
Outer Diameter
225 mm
Width
85 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1160 kN
Dynamic load rating
796 kN
Limiting speed
2200 rpm
Reference speed
1600 rpm
Fatigue load limit
112 kN
Weight
12.7 kg
Weight
28 lb
Alternatives

€1,344.90/ pieceexcl. VAT

€1,627.33incl. VAT

Estimated delivery date - 11/11/2026