






€653.39/ pieceexcl. VAT
€790.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Spherical Roller Bearing |
Inner Diameter | 100 mm |
Outer Diameter | 165 mm |
Width | 65 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 640 kN |
Dynamic load rating | 468 kN |
Limiting speed | 3200 rpm |
Reference speed | 2400 rpm |
Fatigue load limit | 68 kN |
Weight | 5.42 kg |
Weight | 11.9 lb |