

€7,982.23/ pieceexcl. VAT
€9,658.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 380 mm |
Outer Diameter | 560 mm |
Width | 180 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 6800 kN |
Dynamic load rating | 3786 kN |
Limiting speed | 950 rpm |
Reference speed | 670 rpm |
Fatigue load limit | 475 kN |
Weight | 150 kg |
Weight | 331 lb |