

€7,259.50/ pieceexcl. VAT
€8,784.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 360 mm |
Outer Diameter | 540 mm |
Width | 180 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 6550 kN |
Dynamic load rating | 3705 kN |
Limiting speed | 1000 rpm |
Reference speed | 700 rpm |
Fatigue load limit | 490 kN |
Weight | 144 kg |
Weight | 318 lb |