SKF

SKF Double-row spherical roller bearing Cylindrical bore 24068 CC/C3W33

  • ERIKS:23756400
  • Manufacturer:7316577298393
Image 1
Overview This spherical roller bearing is designed to handle heavy loads in both radial and axial directions. The self-aligning construction accommodates misalignment and shaft deflections while minimising friction and temperature rise. Integrated relubrication features support maintenance in demanding environments. The bearing is suitable for modular systems including housings sleeves and nuts. Features
  • Self-aligning design compensates for shaft deflections to reduce downtime caused by misalignment
  • High load carrying capacity ensures reliable operation under heavy industrial loads
  • Relubrication features allow for extended maintenance intervals and reduced operational disruptions
  • Low friction design improves energy efficiency and contributes to longer service life
  • Robust sheet metal cage increases wear resistance for demanding industrial applications
Application & Usage
  • Used with heavy-duty gearboxes in mining and cement processing
  • Ideal for modular bearing units in large industrial fans and blowers
  • Compatible with main shafts in paper mills and steel rolling machinery
Save to list

€7,457.94/ pieceexcl. VAT

€9,024.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
240
Type
Spherical Roller Bearing
Inner Diameter
340 mm
Outer Diameter
520 mm
Width
180 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
6200 kN
Dynamic load rating
3621 kN
Limiting speed
1100 rpm
Reference speed
750 rpm
Weight
137 kg
Weight
302 lb