

€6,836.13/ pieceexcl. VAT
€8,271.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 320 mm |
Outer Diameter | 480 mm |
Width | 160 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 5100 kN |
Dynamic load rating | 2969 kN |
Limiting speed | 1200 rpm |
Reference speed | 800 rpm |
Fatigue load limit | 400 kN |
Weight | 101 kg |
Weight | 223 lb |