SKF

SKF Double-row spherical roller bearing Cylindrical bore 24060 CC/W33

  • ERIKS:23756396
  • Manufacturer:7316570870879
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing features a cylindrical bore and robust sheet metal cage for high load applications. Its design allows for self-alignment and misalignment accommodation reducing friction and temperature increases. The bearing provides relubrication features to support extended service life in demanding environments. Low friction and increased wear resistance are achieved through precision engineering. Features
  • Cylindrical bore supports straightforward shaft mounting and alignment reducing installation effort
  • Sheet metal cage enhances durability and load distribution minimising risk of early failure
  • Relubrication features enable extended operating life reducing maintenance intervals
  • Accommodates misalignment and shaft deflections improving performance in flexible setups
  • High load carrying capacity supports challenging industrial applications limiting downtime
Application & Usage
  • Used with modular bearing housing systems for heavy industrial machinery
  • Ideal for equipment requiring frequent relubrication and long service intervals
  • Compatible with shafts experiencing misalignment or deflection in operation
Save to list

€6,173.23/ pieceexcl. VAT

€7,469.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
240
Type
Spherical Roller Bearing
Inner Diameter
300 mm
Outer Diameter
460 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
4750 kN
Dynamic load rating
2821 kN
Limiting speed
1200 rpm
Reference speed
850 rpm
Fatigue load limit
355 kN
Weight
95.6 kg
Weight
211 lb
Alternatives

€5,829.74/ pieceexcl. VAT

€7,053.99incl. VAT

Estimated delivery date - 11/11/2026