

€6,173.23/ pieceexcl. VAT
€7,469.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 300 mm |
Outer Diameter | 460 mm |
Width | 160 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4750 kN |
Dynamic load rating | 2821 kN |
Limiting speed | 1200 rpm |
Reference speed | 850 rpm |
Weight | 95.6 kg |
Weight | 211 lb |
€5,829.74/ pieceexcl. VAT
€7,053.99incl. VAT
Estimated delivery date - 11/11/2026