SKF

SKF Double-row spherical roller bearing Cylindrical bore 24044 CC/C3W33

  • ERIKS:23756381
  • Manufacturer:7316577004789
Image 1
Overview This spherical roller bearing accommodates heavy loads in both radial and axial directions. Its self-aligning capability enables compensation for misalignment and shaft deflections. The design incorporates features for relubrication to support extended service intervals. Low friction operation helps maintain performance stability and reduces temperature increases. Features
  • Self-aligning design accommodates shaft deflections to prevent early bearing failure
  • Relubrication features support prolonged service life and reduce maintenance frequency
  • High load carrying capacity enables use in demanding industrial environments
  • Low friction construction minimises heat generation and energy consumption
  • Sheet metal cage provides stability and maintains roller position under heavy loads
Application & Usage
  • Used with modular bearing systems including housings and sleeves
  • Ideal for heavy-duty industrial equipment and machinery
  • Compatible with installations requiring compensation for shaft misalignment
Save to list

€2,103.88/ pieceexcl. VAT

€2,545.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
240
Type
Spherical Roller Bearing
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
118 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
2600 kN
Dynamic load rating
1628 kN
Limiting speed
1700 rpm
Reference speed
1200 rpm
Weight
38.9 kg
Weight
85.7 lb
Alternatives

€2,626.89/ pieceexcl. VAT

€3,178.54incl. VAT

Estimated delivery date - 11/11/2026