






€1,834.68/ pieceexcl. VAT
€2,219.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 100 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1800 kN |
Dynamic load rating | 1164 kN |
Limiting speed | 2000 rpm |
Reference speed | 1400 rpm |
Fatigue load limit | 163 kN |
Weight | 23.4 kg |
Weight | 51.5 lb |
€1,842.37/ pieceexcl. VAT
€2,229.27incl. VAT
Estimated delivery date - 11/11/2026