SKF

SKF Double-row spherical roller bearing Cylindrical bore 24036 CC/C4W33

  • ERIKS:24002157
  • Manufacturer:7316577651112
Image 1
Overview This spherical roller bearing is designed for heavy loads in both directions. It features a cylindrical bore and a sheet metal cage for enhanced durability. The self-aligning capability accommodates misalignment and shaft deflections. Relubrication features are included to extend service life and reduce friction. Features
  • Self-aligning design compensates for shaft deflections and misalignment enhancing reliability
  • Relubrication capability extends service life reducing maintenance frequency
  • Sheet metal cage construction provides strength for demanding operating conditions
  • Handles heavy radial and axial loads supporting diverse industrial requirements
  • Low friction operation minimises heat generation supporting consistent performance
Application & Usage
  • Ideal for modular bearing systems with housings sleeves and nuts
  • Used with heavy machinery requiring high load carrying capacity
  • Compatible with installations where shaft misalignment is expected
Save to list

€1,729.27/ pieceexcl. VAT

€2,092.42incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
240
Type
Spherical Roller Bearing
Inner Diameter
180 mm
Outer Diameter
280 mm
Width
100 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1730 kN
Dynamic load rating
1134 kN
Limiting speed
2200 rpm
Reference speed
1500 rpm
Weight
22.2 kg
Weight
49 lb
Alternatives

€1,718.75/ pieceexcl. VAT

€2,079.69incl. VAT

Estimated delivery date - 11/11/2026