SKF

SKF Double-row spherical roller bearing Cylindrical bore 24032 CC/W33

  • ERIKS:23756363
  • Manufacturer:7316576612916
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing accommodates heavy loads in both directions and allows for shaft misalignment. The design integrates relubrication features to facilitate maintenance and ensure consistent performance. Its construction minimises friction and supports long service life under demanding conditions. The bearing can be integrated into modular systems including housings and sleeves. Features
  • Self-aligning ability reduces risk of premature failure from shaft deflection
  • High load carrying capacity ensures operational reliability in demanding environments
  • Relubrication feature extends bearing lifespan and minimises maintenance interventions
  • Low friction design lowers operating temperatures for greater system efficiency
  • Sheet metal cage construction maintains roller stability under variable loads
Application & Usage
  • Used with industrial gearboxes in continuous operation settings
  • Ideal for heavy-duty conveyor systems in mining or bulk material handling
  • Compatible with modular bearing housings for flexible installation
Save to list

€1,255.04/ pieceexcl. VAT

€1,518.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
240
Type
Spherical Roller Bearing
Inner Diameter
160 mm
Outer Diameter
240 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1200 kN
Dynamic load rating
783 kN
Limiting speed
2400 rpm
Reference speed
1700 rpm
Fatigue load limit
114 kN
Weight
12.4 kg
Weight
27.4 lb
Alternatives

€1,193.00/ pieceexcl. VAT

€1,443.53incl. VAT

Estimated delivery date - 11/11/2026