SKF

SKF Double-row spherical roller bearing Cylindrical bore 24030 CC/C4W33

  • ERIKS:23756356
  • Manufacturer:7316576612886
Image 1
Overview This spherical roller bearing is designed for high load capacity and self-alignment in demanding industrial environments. It accommodates shaft misalignment and deflections without significant friction or temperature rise. The bearing features a sheet metal cage and relubrication capability for extended service life. Its construction supports modular integration with housings sleeves and nuts. Features
  • Sheet metal cage ensures dimensional stability for reliable operation under heavy loads
  • Relubrication capability extends maintenance intervals and reduces unplanned downtime
  • Self-aligning design compensates for shaft misalignment reducing risk of premature failure
  • High load carrying capacity allows use in applications with significant radial and axial forces
  • Low friction operation contributes to energy efficiency and longer service life
Application & Usage
  • Used with modular housings in industrial conveyor systems
  • Ideal for heavy-duty gearboxes requiring misalignment accommodation
  • Compatible with shafting in mining processing equipment
Save to list

€1,077.43/ pieceexcl. VAT

€1,303.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
240
Type
Spherical Roller Bearing
Inner Diameter
150 mm
Outer Diameter
225 mm
Width
75 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1040 kN
Dynamic load rating
680 kN
Limiting speed
2600 rpm
Reference speed
1800 rpm
Weight
10.3 kg
Weight
22.6 lb
Alternatives

€1,055.98/ pieceexcl. VAT

€1,277.74incl. VAT

Estimated delivery date - 11/11/2026