

€1,005.60/ pieceexcl. VAT
€1,216.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 75 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1040 kN |
Dynamic load rating | 680 kN |
Limiting speed | 2600 rpm |
Reference speed | 1800 rpm |
Weight | 10.3 kg |
Weight | 22.6 lb |
€1,005.33/ pieceexcl. VAT
€1,216.45incl. VAT
Estimated delivery date - 11/11/2026