

€883.35/ pieceexcl. VAT
€1,068.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 69 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 900 kN |
Dynamic load rating | 600 kN |
Limiting speed | 2800 rpm |
Reference speed | 2000 rpm |
Weight | 8.17 kg |
Weight | 18 lb |
€883.20/ pieceexcl. VAT
€1,068.67incl. VAT
Estimated delivery date - 11/11/2026